Shop SARTODOORS

Sturdy Dbl Barn Door 72 x 96in, Light Grey Oak W/ Frosted Glass, 13FT Rail Hangers Heavy Set

  • Mfr # QUADRO4445DB-OAK-7296

  • Zoro # G209169352


product price:  $2,127.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
84 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUADRO4445DB-OAK-7296
Zoro #
G209169352
UPC #
701466155112
Country of Origin
Italy

Dimensions

Size
72" x 96" ( 2* 36x96)
Door Width
84 in
Door Height
96 in

Details

Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Item
Interior barn double door

Description

SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors from the Quadro collection, made with high-quality wood and MDF in a stunning Light Grey Oak color. These doors feature stylish Frosted Glass Strips that add a touch of elegance to your space. The Black Barn Rail perfectly complements the Light Grey Oak color and gives a rustic charm to your interior. These doors are perfect for separating rooms, adding privacy, or creating a unique focal point in your home or office. The sleek and modern design of the Quadro collection is perfect for those looking for a chic and contemporary style. With easy installation and various sizes available, these doors are perfect for any room. Upgrade your space with the Modern Double Barn Doors from the Quadro collection today!SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products