Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 84 x 80in, Light Grey Oak W/ Frosted Glass, 14FT Rail Hangers Heavy Set
Mfr # QUADRO4445DB-OAK-84
Zoro # G509169489
product price:Â
$
1,670.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
1.6
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445DB-OAK-84
- Zoro #
- G509169489
- UPC #
- 701466155119
- Country of Origin
- Italy
Dimensions
- Size
- 84" x 80" ( 2* 42x80)
- Door Width
- 1.6
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior barn double door
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors from the Quadro collection, made with high-quality wood and MDF in a stunning Light Grey Oak color. These doors feature stylish Frosted Glass Strips that add a touch of elegance to your space. The Black Barn Rail perfectly complements the Light Grey Oak color and gives a rustic charm to your interior. These doors are perfect for separating rooms, adding privacy, or creating a unique focal point in your home or office. The sleek and modern design of the Quadro collection is perfect for those looking for a chic and contemporary style. With easy installation and various sizes available, these doors are perfect for any room. Upgrade your space with the Modern Double Barn Doors from the Quadro collection today!SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.