Sturdy Double Barn Door 36 x 84 inches, Lucia 22 Matte Black with Rain Glass
- Mfr # LUCIA22DB-S-BLK-3684
- Zoro # G923234367
Key Features
Specifications
Details
- MFR #
- LUCIA22DB-S-BLK-3684
- Zoro #
- G923234367
- UPC #
- 197890358462
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior barn double door
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of solid wood.
Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Hardware require extra 6" clearance above the door.
Set includes:
- 2 doors slabs;
- silver stainless steel rails 13FT total;
- 4 hangers with wheels;
- 4 door stops;
- 2 floor guide;
- all mounting screws;
NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.