Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door White Solid Core Modern Interior
Mfr # VEREGIO7455DB-S-WS-36
Zoro # G323280483
product price:
$
2,704.99
/ea
Key Features
Hardware Finish
Prefinish
Door Height
80 in
Door Color
White
Door Material
Laminate
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7455DB-S-WS-36
- Zoro #
- G323280483
- UPC #
- 197890333230
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
Details
- Item
- Interior barn double door
- Hardware Finish
- Prefinish
- Door Color
- White
- Door Material
- Laminate
Description
Sturdy Double Barn Door White Solid Core Modern Interior. High-quality modern interior door.Modern production - All cabinets are manufactured in a modern, certified European facility. The total production area of the company’s workshops today exceeds 35,000 m2. With over 20 years of experience in furniture production.,Edgeband - All edges are covered with ABS edgeband from the company Rehau, using high-temperature adhesives from Henkel. The edgeband has a gray shade that harmoniously complements the decor of the particleboard 0171 PE. The cabinet body is crafted from globally renowned particleboard (LDSF) by Kronospan, featuring decor 0171 RE and emission class E1, with a robust thickness of 16mm. All edges are meticulously finished with Rehau's ABS edging, applied using high-temperature adhesives from Henkel. The edging, in a sophisticated gray decor shade, seamlessly complements the 0171 RE particleboard decor. The technology brings: a) Aesthetic appeal; b) Additional protection against potential formaldehyde emission, elevating ecological safety and human well-being; c) Extra defense against moisture penetration and mechanical damage to the edges.The product cabinets are conveniently disassembled and packaged in compact cardboard boxes covered with a protective film, saving space and volume during transportation and storage. Inside the packaging, a step-by-step instruction manual facilitates the quick and precise assembly of components into the final product, utilizing minifix quick-mounting hardware from the German company Hattich. Thelower base kitchen cabinets come with plastic supports, adjustable in height to level the structure on uneven floors. Drawers in the lower kitchen cabinets are mounted on concealed quadro sliding systems from the German company Hattich. Equipped with a soft-closing system, this feature minimizes the risk of finger injuries during abrupt closing. The system ensures a quiet and pleasant closing experience and is designed to handle a full drawer load of up to 30kg. With a guaranteed 40,000 cycles of opening and closing, the system includes an adjustment for tilting the drawer Cabinets are also equipped with doors on hinges featuring a soft-closing system, designed for 30,000 opening and closing cycles. The hinges include a height and depth adjustment system.