Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass 60x96 (2* 30x96) Solid Core Modern Interior
- Mfr # QUADRO4002DB-S-CA-6096
- Zoro # G923265095
product price:Â
$
3,125.99
/ea
Key Features
Door Color
Chocolate Ash
Door Height
96 in
Door Material
MDF
Door Width
60 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002DB-S-CA-6096
- Zoro #
- G923265095
- UPC #
- 197890227614
- Country of Origin
- Italy
- Item
- Interior barn double door
- Door Color
- Chocolate Ash
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sturdy Double Barn Door with Frosted Glass 60x96 (2* 30x96) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Pocket Door from the Quadro collection, a sleek and functional door that will elevate the look and feel of your home. Made of high-quality wood and MDF and finished in a crisp, clean white color, this door is the perfect addition to any modern interior design. Featuring a unique pocket design, this door effortlessly slides into the wall, saving valuable floor space and creating a seamless transition between rooms. Whether you're looking to maximize space in a small apartment or add a touch of elegance to a larger home, the Modern Pocket Door is the perfect solution. The eco-veneer coating adds an extra layer of durability and protection, ensuring that your door will look as good as new for years to come. At Quadro, we believe in quality craftsmanship and attention to detail, which is why all of our products are made with the utmost care and precision. With its minimalist design and clean lines, the Modern Pocket Door adds a touch of modern sophistication to any space. It's the perfect choice for those looking to update their home's decor with a contemporary edge. So why wait? Upgrade your home today with the Modern Pocket Door from the Quadro collection. With its stylish design, space-saving functionality, and eco-friendly coating, it's the perfect choice for any modern home. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in ho
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.