Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass 84x80 (2* 42x80) Solid Core Modern Interior
Mfr # VEREGIO7412DB-ANT-84
Zoro # G923250879
product price:Â
$
2,776.99
/ea
Key Features
Door Color
Antracite
Door Width
84 in
Hardware Finish
Prefinish
Door Material
Laminate
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7412DB-ANT-84
- Zoro #
- G923250879
- UPC #
- 197890322586
- Country of Origin
- Italy
- Door Color
- Antracite
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Item
- Interior barn double door
Description
Sturdy Double Barn Door with Frosted Glass 84x80 (2* 42x80) Solid Core Modern Interior. High-quality modern interior door. DOOR SIZE: 35 3/4 X 80 1/3 INCHES. DIMENSIONS WITH THE FRAME: 38 X 82 INCHES. Sidelites (Side windows) is 14 inches width each. Bored for all hardware. Recommended opening is 66 1/2 x 82 1/2 inches., DOOR SET: Entire door with steel frame, lock, handle and hardware is included. Full set you can see on the pictures and video. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a sleek and stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy Aluminum frame and threshold for added durability and security. The exterior design boasts a sophisticated gray graphite color with four horizontal strips, while the interior design features a crisp white color with four matching horizontal strips for a cohesive look. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Trust the RONEX collection, the leading name in modern front doors, for a product that's both stylish and functional. Upgrade your entrance with our modern exterior entrance door today. Model - 1077 RONEX Color - Teak Door thickness - 3 1/4" Frame thickness - 4" Exterior design - vertical inserts, glass with mirrored effect. Coating of the door - Teak wood and Black EnamelInterior design - glass with mirrored effect. Coating of the door - White Enamel.Hardware included:- Aluminum frame 4" thick - dimensions of the
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.