Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass 84x80 (2* 42x80) Solid Core Modern Interior
- Mfr # VEREGIO7412DB-AQU-84
- Zoro # G623246684
product price:Â
$
2,776.99
/ea
Key Features
Door Color
Aquamarine
Hardware Finish
Prefinish
Door Material
Laminate
Door Height
80 in
Door Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7412DB-AQU-84
- Zoro #
- G623246684
- UPC #
- 197890322807
- Country of Origin
- Italy
- Door Color
- Aquamarine
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Item
- Interior barn double door
Description
Sturdy Double Barn Door with Frosted Glass 84x80 (2* 42x80) Solid Core Modern Interior. High-quality modern interior door. - ELEGANT DESIGN: Modern styles with clean lines to complement any bathroom decor., - EUROPEAN QUALITY: which has increased plasticity, chemical, heat and moisture resistance, hardly flammable, nontoxic, are resistant to sunlight, bad weather and does not exfoliate even in the most severe climatic conditions. Redefine your bathroom with the timeless elegance of the Raphael Collection. This wall-mounted vanity cabinet is designed to accommodate a double sink setup, making it the perfect solution for shared or spacious bathrooms. The sleek white matte finish delivers a clean, modern aesthetic, while its minimalist silhouette adds a touch of understated luxury. Available in 60-inch and 72-inch widths, the Raphael vanity offers ample counter space and generous storage with four soft-close drawers-ideal for keeping your bathroom organized and clutter-free. The handle-free design and floating installation enhance the visual space, making any bathroom feel more open and refined. Key Features: Available in 60" and 72" widthsWhite matte finish for a fresh, contemporary lookDesigned for double sink configurations (sink and countertop not included)Four soft-close drawers for efficient storageSleek, handle-free design with integrated pullsWall-mounted for modern appeal and easy cleaningMatches other pieces in the Raphael CollectionBring sophistication and practicality together with the Raphael vanity cabinet-crafted for modern living with timeless style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.