Sturdy Double Barn Door with Frosted Glass, Lucia 2552 Oak, 72" x 84" (2* 36x84), Black Rail
- Mfr # LUCIA2552DB-DUB-7284
- Zoro # G323264360
product price:Â
$
2,194.99
/ea
Key Features
Door Color
Oak
Door Material
Solid Core
Door Height
84 in
Door Width
72 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552DB-DUB-7284
- Zoro #
- G323264360
- UPC #
- 197890097354
- Country of Origin
- Italy
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior barn double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 72 in
Description
Sturdy Double Barn Door with Frosted Glass, Lucia 2552 Oak, 13FT Rail Hangers Heavy Set, Solid Pa. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the breathtaking "Modern Double Barn Doors" from our esteemed Lucia collection, a masterpiece of craftsmanship and contemporary design. Expertly crafted from solid wood in a captivating Oak color, these doors seamlessly blend modern aesthetics with the natural warmth of wood. The Lucia collection is renowned for its timeless elegance, and these double barn doors epitomize its allure. The sleek lines and clean design create a sense of sophistication, making them a stunning addition to any interior. The Oak finish exudes refinement, infusing your space with a touch of luxurious charm. Featuring three lites of Frosted Glass, these doors strike the perfect balance between privacy and light. The frosted glass panels add an element of visual intrigue while allowing soft, diffused light to permeate the room. Ideal for spaces where privacy is desired without sacrificing the luminosity, these double barn doors create a welcoming atmosphere. We cordially invite you to experience the beauty and craftsmanship of our Modern Double Barn Doors at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse into the exceptional quality that sets our products apart. Perfect for homeowners seeking to elevate their interiors and designers in search of premium options, the Modern Double Barn Doors from the Lucia collection offer unrivaled versatility and contemporary charm. Whether dividing living spaces or serving as a focal point, these doors effortlessly enhance any environment. Built to stand the test of time, our doors are crafted with utmost care, ensuring durability and longevity. The solid wood construction and flawless finish exude quality and sophistication, making these double barn doors a striking centerpiece of your interior design. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.