Shop SARTODOORS

Sturdy Double Barn Door with Frosted Glass, Planum 2102 Honey Ash, 48" x 84" (2* 24x84), Black Rail

  • Mfr # PLANUM2102DB-HA-4884
  • Zoro # G923281101

product price: 
$
2,321.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Width
48 in
Hardware Finish
Prefinish
Door Color
Honey Ash
Door Height
84 in
Door Material
Solid Core
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM2102DB-HA-4884
Zoro #
G923281101
UPC #
197890222688
Country of Origin
Italy
Hardware Finish
Prefinish
Item
Interior barn double door
Door Color
Honey Ash
Door Material
Solid Core

Description

SET INCLUDES:

  • 2 Door Slabs
  • Steel track rail 13FT
  • Hangers with wheels
  • Wall Attachments & Spacers
  • Floor Guide
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are No Pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core made by laminated wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products