Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass Planum 2102 Oak 60x84 (2* 30x84) Solid Core
Mfr # PLANUM2102DB-DUB-6084
Zoro # G923250640
product price:Â
$
2,194.99
/ea
Key Features
Door Width
60 in
Hardware Finish
Prefinish
Door Color
Oak
Door Height
84 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102DB-DUB-6084
- Zoro #
- G923250640
- UPC #
- 197890105424
- Country of Origin
- Italy
Dimensions
- Door Width
- 60 in
- Door Height
- 84 in
Details
- Item
- Interior barn double door
- Hardware Finish
- Prefinish
- Door Color
- Oak
- Door Material
- Solid Core
Description
Sturdy Double Barn Door with Frosted Glass Planum 2102 Oak 60x84 (2* 30x84) Solid Core. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Double Barn Doors" from the esteemed Planum collection, a seamless blend of modern design and rustic charm. Crafted with precision from solid wood, these doors exude the timeless beauty and durability of oak. The captivating Oak color adds warmth and sophistication, instantly elevating any space. The Modern Double Barn Doors feature a Full Lite of Frosted Glass, striking the perfect balance between privacy and natural light. The frosted glass panels add a touch of modernity while maintaining the rustic appeal, creating a visually captivating element that enhances the overall aesthetic. Located in the vibrant city of New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Double Barn Doors. Their sleek lines, seamless finish, and captivating design will inspire your architectural vision. Engineered to meet the highest standards of quality, these doors offer unparalleled durability and functionality. The solid wood construction ensures stability and insulation, providing years of reliable performance. With their double barn door design, they create a striking visual impact and allow for wider entryways, making them an ideal choice for large spaces. Whether you're an interior designer, contractor, or homeowner, the Modern Double Barn Doors from the Planum collection are the perfect solution for those seeking a harmonious blend of modern design and rustic aesthetics. Their contemporary barn door design, combined with the enchanting Oak color and Full Lite of Frosted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.