Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass, Quadro 4002 Oak, 48" x 80" (2* 24x80), Black Rail
- Mfr # QUADRO4002DB-DUB-48
- Zoro # G323241842
product price:Â
$
2,055.99
/ea
Key Features
Door Color
Oak
Door Material
MDF
Door Height
80 in
Door Width
48 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002DB-DUB-48
- Zoro #
- G323241842
- UPC #
- 197890108067
- Country of Origin
- Italy
- Door Color
- Oak
- Item
- Interior barn double door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Dimensions
- Door Height
- 80 in
- Door Width
- 48 in
Description
Sturdy Double Barn Door with Frosted Glass Oak 48x80 (2* 24x80) Solid Core Modern Interior. High-quality modern interior door. Imagine adding that rustic, farmhouse-styled touch to your home. Picture the beautiful blend of modern design and vintage charm, all crafted into the majestic Double Barn Doors. They're not just doors, they're statements of your aesthetic, your love for tradition yet appreciation for modern innovation, and above all, your exquisite taste.Sturdy gasp of traditionAlthough primarily a symbol of American rural architecture, barn doors have made a grand entry into the urban and suburban homes. The double barn doors go a step further - they offer a hint of opulence with their sheer size. These doors stand proudly in your home, emanating that sturdy grasp of tradition, despite being modern in their make.Why double barn doors are an excellent choiceInterior doors are more than just functional elements; they are an integral part of your home decor. Double barn doors lend a distinctive style to your interiors while providing smart spacemanagementâ€" their sliding mechanism makes them an excellent choice for areas where a traditional swing-open door might not be suitable.The spacious architecture of double barn doors allows more light into rooms, making the spaces feel larger and more inviting. Moreover, the frosted glass on our doors ensures privacy without compromising on the light.A feast for the eyesOur double barn doors are not just made to be sturdy, but also visually stunning. The rich oak color adds warmth to your space bringing in a cozy farmhouse vibe. The brown color palette transcends class and time, becoming a perfect fit whether you're going for a vintage feel or a more contemporary look.Finishing touches that matterEvery detail matters in design, and our double barn doors are a testament to that. The black rail provides a delightful contrast against the warm oak color of the door, reinforcing the rustic appeal while carrying the heavyweight of the doors with fortitude.To order and buy doors from us means bringing home pieces that are built with the best materials and exceptional craftsmanship. Our team puts thought into every detail, ensuring a beautiful blend of aesthetics and function in every door.Key Features Eye-catching oak colorRich brown color paletteSturdy black railFrosted glass for light and privacyStep up your home's aesthetic game with our double barn doors. They are more than just entries and exits; they are decl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.