Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Frosted Glass, Quadro 4445 Cognac Oak, 84" x 84" (2* 42x84), Black Rail
- Mfr # QUADRO4445DB-AKA-8484
- Zoro # G109168073
product price:Â
$
1,794.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
1.6
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445DB-AKA-8484
- Zoro #
- G109168073
- UPC #
- 701466149435
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Cognac Oak
- Item
- Interior barn double door
Dimensions
- Size
- 84" x 84" ( 2* 42x84)
- Door Width
- 1.6
- Door Height
- 84 in
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Quadro collection, the Modern Double Barn Doors! Made from high-quality wood and MDF, these doors offer durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style.The Modern Double Barn Doors feature frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. The doors are complemented by the sleek black barn hardware, giving a chic and contemporary look.Installation of the Modern Double Barn Doors is a breeze with our easy-to-follow instructions and included hardware. The double barn doors slide smoothly on the track system, ensuring effortless operation every time. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use.The double barn doors are not only aesthetically pleasing but also functional. They offer an excellent space-saving solution while creating a statement piece in any room. The doors are perfect for separating rooms, closets or for use as a decorative feature.Upgrade your home with the Modern Double Barn Doors and experience the perfect balance of style and functionality. These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.