Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Double Barn Door with Hardware Planum 2010 48x80 (2* 24x80) Solid Core Modern Interior
- Mfr # PLANUM2010DB-CA-48
- Zoro # G923280012
product price:
$
2,351.99
/ea
Key Features
Door Material
Solid Wood with Honeycomb
Door Width
48 in
Door Height
80 in
Door Color
Chocolate Ash
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2010DB-CA-48
- Zoro #
- G923280012
- UPC #
- 197890496256
- Country of Origin
- Italy
Dimensions
- Door Width
- 48 in
- Door Height
- 80 in
Details
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Chocolate Ash
- Item
- Interior barn double door
- Hardware Finish
- Prefinish
Description
Sturdy Double Barn Door with Hardware Planum 2010 48x80 (2* 24x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Pocket Door from the Quadro collection, the perfect solution for those seeking a functional and stylish way to divide their living spaces. These doors are made from high-quality wood and MDF and are finished in a sleek white color that will effortlessly match any existing décor. The Quadro collection of pocket doors is designed with a modern and minimalistic approach, providing a clean and elegant look that will enhance any living space. Their innovative design allows them to slide effortlessly into the wall, taking up minimal space and creating an unobtrusive division between rooms. These doors are perfect for those seeking to maximize their living space. By sliding into the wall, they create a seamless transition between rooms, enhancing the functionality and beauty of your home. They are perfect for creating a home office, a cozy reading nook, or dividing a living room into a dining area. In addition to their functionality, the Modern Pocket Door is incredibly stylish. Its sleek and modern design provides a sophisticated look that will elevate any living space. It is easy to install and comes with all the hardware required, making it a great option for those looking to upgrade their home without the need for a professional. Overall, the Modern Pocket Door from the Quadro collection is the perfect combination of style and functionality. Its high-quality construction, sleek design, and ease of installation make it a must-have for any modern homeowner seeking to enhance the beauty and functionality of their living space. Invest in this door today and experience the benefits of a stylish and practical home design. SOLID MDF CORE Solid MDF core made by laminated MDF using Cip