4 Oz Eye Wash Station Water Preservative, 4PK PK4

  • Mfr # 5136-01

  • Zoro # G012127341


product price:  $37.15
/pk 4, $9.29/ea
Sold in multiples of 4 for $148.60

Key Features

Width
1-1/10 in
Length
4-3/4 in
Depth
1-1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136-01
Zoro #
G012127341
UPC #
781311513617
Country of Origin
Canada

Dimensions

Width
1-1/10 in
Length
4-3/4 in
Depth
1-1/10 in

Description

Eyewash Station 4 oz. Preservative


  • Use with eyewash station SAS#5134-00 and SAS #5135
  • Potable water preservative
  • Add one bottle for each 15 gallons of water
  • 4 oz. bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.