Shop All Disposable Gloves
Sas Safety
Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L
Mfr # SA334702
Zoro # G309066636
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Sas Safety
- MFR # SA334702
- Zoro # G309066636
- UPC # 758218532324
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- CESTUS Work Gloves , RockHard Original #6210 PR (6207 XL)
- ARCTIC HAT Arctic Cooling Hat (AHAT-CD6)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, M (SA66517)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (SA6609-40)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, XL (SA6604)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, S (SA66516)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, L (SA66552)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, L (SA66518)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK (787410)
- Sas Safety Disposable Gloves