Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Gallon Portable Eye And Face Wash Station

  • Mfr # 5134-00

  • Zoro # G313041148


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Tank Capacity
9.65 gal
Standards
ANSI Z358.1
Depth
22 in
Length
18-1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5134-00
Zoro #
G313041148
UPC #
781311513402
Country of Origin
China

Dimensions

Width
12 in
Depth
22 in
Length
18-1/10 in

Details

Tank Capacity
9.65 gal
Standards
ANSI Z358.1

Description

Keep workers safe from corrosive chemicals with this SAS Safety's portable eyewash station. This one-hand, gravity-fed operation provides quick access to water and does not require plumbing. The ANSI-compliant eyewash station holds 9.65 gallons of water for less frequent refills and provides a minimum 15-minute flushing period to ensure removal of hazardous materials from the eye area. Meets ANSI Z358.1-2014 requirements.


  • Change water every 3-6 months
  • Compliance - ANSI Z358.1-2014
  • Holds 9.65 gallons of water
  • Lockable cap
  • One-hand operation
  • Portable unit measures 20.15" x 16.5" x 9.5"
  • Provides a minimum 15-minutes flushing period

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.