
Astro-Grip, Disposable Gloves, 7 mil Palm, Nitrile, M, 480 PK, Orange
Mfr # 66472-40
Zoro # G112936690
product price:Â $110.99
/pk 480, $0.23/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
7 mil
Size
M
Color
Orange
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66472-40
Zoro #
G112936690
UPC #
781311647244
Country of Origin
Malaysia
Dimensions
Palm Thickness
7 mil
Size
M
Length
6-1/4 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Orange
Latex-Free
Latex-Free
Series
Astro-Grip
Description
Astro-Grip powder-free nitrile disposable gloves, with patent pending dual-sided 3D cube grip texture, are built to deliver high performance, dexterity, and comfort. Engineered with 7 mil thickness, our proprietary Astro-Grip formula provides a strong, robust, and dexterous glove with superior grip when handling tools, liquids, grease, oils, and debris, while reducing punctures and tears.
- Exceptional chemical and puncture resistance
- High-visibility orange color
- Maximum comfort allows for extended wear
- Powder-free exam grade nitrile
- Single use only
- Thickness: 7 mil
- Dual-sided cube grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.