
Astro-Grip, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Orange
Mfr # 66473
Zoro # G612936695
product price:Â $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66473
Zoro #
G612936695
UPC #
781311664739
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
7 mil
Length
9-1/2 in
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Astro-Grip
Description
Astro-Grip powder-free nitrile disposable gloves, with patent pending dual-sided 3D cube grip texture, are built to deliver high performance, dexterity, and comfort. Engineered with 7 mil thickness, our proprietary Astro-Grip formula provides a strong, robust, and dexterous glove with superior grip when handling tools, liquids, grease, oils, and debris, while reducing punctures and tears.
- Exceptional chemical and puncture resistance
- High-visibility orange color
- Maximum comfort allows for extended wear
- Powder-free exam grade nitrile
- Single use only
- Thickness: 7 mil
- Dual-sided cube grip
- Improved grip action when handling liquids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.