Astro-Grip, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK

  • Mfr # 66474

  • Zoro # G012306210


product price:  $26.99
/pk 100, $0.27/ea

Key Features

Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Astro-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66474
Zoro #
G012306210
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
7 mil

Details

Item
Disposable Gloves
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Astro-Grip

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.