Shop SAS SAFETY
See all product information
Create Account
Astro-Grip, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Orange
- Mfr # 66474
- Zoro # G612936671
product price:Â
$
225.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66474
- Zoro #
- G612936671
- UPC #
- 781311664746
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Astro-Grip
Dimensions
- Size
- XL
- Palm Thickness
- 7 mil
- Length
- 9-1/2 in
Description
Astro-Grip powder-free nitrile disposable gloves, with patent pending dual-sided 3D cube grip texture, are built to deliver high performance, dexterity, and comfort. Engineered with 7 mil thickness, our proprietary Astro-Grip formula provides a strong, robust, and dexterous glove with superior grip when handling tools, liquids, grease, oils, and debris, while reducing punctures and tears.
- Exceptional chemical and puncture resistance
- High-visibility orange color
- Maximum comfort allows for extended wear
- Powder-free exam grade nitrile
- Single use only
- Thickness: 7 mil
- Dual-sided cube grip
- Improved grip action when handling liquids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.