Bib Overall Rainsuit, Heavy Duty PVC/Polyester, .35mm Thick, Detachable Drawstring, Yellow, 2XL

  • Mfr # 6814-01

  • Zoro # G812936686


product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Heavy Duty PVC/Polyester
Hood Style
Detachable Drawstring
Features
Adjustable Suspenders, Ventilated Cape Back
Thickness
.35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6814-01
Zoro #
G812936686
UPC #
781311168145
Country of Origin
China

Dimensions

Size
2XL
Thickness
.35mm
Jacket Length
10 in

Details

Item
Bib Overall Rainsuit
Color
Yellow
Material
Heavy Duty PVC/Polyester
Hood Style
Detachable Drawstring
Features
Adjustable Suspenders, Ventilated Cape Back
Closure Type
Storm Front Snap with Zipper
Number of Pockets (Outside)
2
High-Visibility
Yes

Description

Heavy-Duty PVC Rain Suit


  • 3 piece construction made of 0.35mm PVC/polyester
  • Adjustable cuff and ankle snaps for better fit
  • Bib overall with adjustable suspenders
  • High-visibility color
  • Jacket with detachable drawstring hood and corduroy collar for comfort
  • Storm front snap with zipper
  • Two flapped pockets
  • Ventilated cape back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.