Coated Gloves, Nitrile, Palm, Black, XL 1 PR
Mfr # 640-1910
Zoro # G6437457
product price: $2.69
/prSold in multiples of 4 for $10.76
Key Features
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-1910
Zoro #
G6437457
UPC #
781311491106
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Nitrile Gloves,XL,Black,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.