Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, Blue, 100 PK

  • Mfr # SA6610-40

  • Zoro # G102130626


product price: $13.19
/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 Mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA6610-40
Zoro #
G102130626
UPC #
781311066106
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
8 Mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Derma-Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.