DB2, Safety Glasses, Anti-Fog & Anti-Scratch, Indoor/Outdoor Lens, Black Frame
- Mfr # 540-0602
- Zoro # G6437028
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540-0602
- Zoro #
- G6437028
- UPC #
- 781311546028
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- DB2
- Standards
- ANSI Z87.1-2015
- Gender
- Unisex
- Primary Lens Color
- Indoor/Outdoor
- Features
- 99.9% UV Protection; Non-Slip Rubber Nose Piece and Temples; Foam Brow Guard
Description
Safety Glasses,Blk In/Outdoor Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.