Shop SAS SAFETY
See all product information
Create Account
Derma-Max, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 500 PK, Orange
- Mfr # 6607-40
- Zoro # G512936665
product price:Â
$
126.99
/pk of 500, $0.25/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6607-40
- Zoro #
- G512936665
- UPC #
- 781311660748
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Derma-Max
- Texture
- Textured
- Disposable Glove Grade
- Exam Grade
- Texture Location
- Fingers
Dimensions
- Size
- M
- Palm Thickness
- 8 mil
- Length
- 9-3/4 in
Description
Derma-Max powder-free nitrile exam grade disposable gloves are 8 mil thick for durability and 12 in length for added protection. Textured fingers allows for a superior grip of pneumatic tools and when handling materials. Non-latex and excellent sensitivity. Ideal for janitorial, marine, plumbing, painting, automotive and chemical resistance. Includes 50 gloves per box.
- 12" length for added protection
- Durable and comfortable
- Non-latex
- Passes ASTM D6978 to handle Fentanyl substances
- Powder-free exam grade nitrile
- Single use only
- Textured fingers for better grip
- Thickness: 8 mil
- Protective single-use examination gloves for emergency medical operations in accordance with NFPA 1999-[2018]
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.