Diamondback, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame

  • Mfr # 540-0200

  • Zoro # G6437210


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Diamondback
Standards
ANSI Z87.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-0200
Zoro #
G6437210
UPC #
781311540200
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Diamondback
Standards
ANSI Z87.1-2015
Features
99.9% UV Protection; Non-Slip Nose Piece; Wrap-Around Design Hugs The Face; Non-Slip Temples
Primary Lens Color
Clear
Gender
Unisex

Description

Safety Glasses,Black Diamondback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.