
Disposable Coveralls, Collared, L, Microporous Non-Woven Material with Polyethylene Coating, White
Mfr # 6993
Zoro # G512936696
product price: $70.25
/pk 24, $2.93/eaKey Features
Color
White
Material
Microporous Non-Woven Material with Polyethylene Coating
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ASTM F903-10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6993
Zoro #
G512936696
UPC #
781311069930
Country of Origin
China
Dimensions
Size
L
Details
Item
Disposable Coveralls
Color
White
Material
Microporous Non-Woven Material with Polyethylene Coating
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ASTM F903-10
Ankle Closure
Elastic
Series
Gen-Nex
Coverall Style
Collared
Description
Gen-Nex Professional Grade Coveralls have a higher grade of protection against particulates. These disposable coveralls are a cost effective solution to protect garments from debris, paint and dust. Made with a cloth-like fiber, Gen-Nex coveralls include elastic ankles and wrists. Meets ANSI/ASTM F903-10 chemical penetration test for solvent based paints.
- Full pullover hood
- Non-woven, microporous material with polyethylene coating helps protect against light liquid splashes and dry particulates
- Professional grade, lightweight, durable and comfortable
- Full zipper front
- Elastic wrist and ankle cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.