Zoro Homepage

Foam Ear Plugs, Tapered Shape, 30dB, 3 PK

  • Mfr # 6104

  • Zoro # G7151186


product price: $1.15
/pk 3, $0.38/ea
Sold in multiples of 12 for $13.80

Key Features

Noise Reduction Rating
30dB
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
Foam
Pairs Per Package
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104
Zoro #
G7151186
UPC #
781311061040
Country of Origin
China

Details

Item
Ear Plugs
Noise Reduction Rating
30dB
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
Foam
Pairs Per Package
3
Standards
ANSI S12.6-1997; Canadian Standard CSA Z94.2
Corded/Banded
Uncorded

Description

Ear Plugs,Foam,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.