Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Foam Padding, Strap Included, Gloggles Series

  • Mfr # 5103

  • Zoro # G7193168


product price: $10.19
/ea

Key Features

Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Gloggles
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5103
Zoro #
G7193168
UPC #
781311051034
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Gloggles
Standards
ANSI Z87.1+
UV Protection
0.999

Description

Goggles Clear Lens

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.