GTR, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Gold Frame
Mfr # 542-0100
Zoro # G6436949
product price:Â $4.25
/ea
Sold in multiples of 3 for $12.75
Key Features
Type
Economy Safety Glasses
Frame Color
Gold
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
GTR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
542-0100
Zoro #
G6436949
UPC #
781311105423
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Gold
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
GTR
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
99.9% UV Protection; Wrap-Around Design Hugs The Face; Non-Slip Rubber Nose Piece and Temples
Primary Lens Color
Clear
Description
Safety Glasses,Gold,Clear Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.