Zoro Homepage

GTR, Safety Glasses, Anti-Scratch, Ice Blue Lens, Silver Frame

  • Mfr # 542-0209

  • Zoro # G6436906


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
GTR
Standards
ANSI Z87.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-0209
Zoro #
G6436906
UPC #
781311154292
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Ice Blue
Type
Economy Safety Glasses
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
GTR
Standards
ANSI Z87.1-2015
Primary Lens Color
Blue
Gender
Unisex
Features
99.9% UV Protection; Wrap-Around Design Hugs The Face; Non-Slip Rubber Nose Piece and Temples

Description

Safety Glasses,Silver Frame,Blue Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.