Zoro Homepage

Hard Hat, 4 Point Type 1, Class E, Yellow

  • Mfr # 7160-02

  • Zoro # G7189519


product price: $10.65
/ea

Key Features

Head Protection Style
Front Brim
Number of Suspension Points
4
Color
Yellow
Standards
ANSI Z89.1, CE EN 397:2009
Hard Hat ANSI Class
C, G, E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-02
Zoro #
G7189519
UPC #
781311716018
Country of Origin
Taiwan, Province of China

Details

Item
Hard Hat
Head Protection Style
Front Brim
Number of Suspension Points
4
Color
Yellow
Standards
ANSI Z89.1, CE EN 397:2009
Hard Hat ANSI Class
C, G, E
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Material
Suspension: Nylon
Hard Hat Suspension
4 pt. Pinlock

Description

Hard Hat,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.