Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, 2XL
Mfr # SA6605-20
Zoro # G601971768
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
- Latex-Free No
Product Information
- Brand Sas Safety
- MFR # SA6605-20
- Zoro # G601971768
- UPC # 781311660526
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 12 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- IMPACTO IMPACTO ST861030 Anti-Vibration Carpal Tunnel Glove - Medium (ST861030)
- ZING Sign, No Parking Anytime, 18X12", HIP (2340)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M (SA6607-40)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, M (SA6602)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL (SAS-66584)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (SAS66519)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, XL (SA6604-20)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, L (SA6603-20)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free (6016BXXL)
- Sas Safety Disposable Gloves