Shop All Disposable Gloves
Sas Safety
Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powdered, M
Mfr # SA6608
Zoro # G201994310
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
Product Information
- Brand Sas Safety
- MFR # SA6608
- Zoro # G201994310
- UPC # 781311066083
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XL, 12PK (34-876/XXL)
- EZ LINE Under The Hood Single Sign: Buy Here Pay Here (905-SIGN-BU)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9740-8)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, 2XL (SA6605)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M (SA6607-40)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, L (SA650-1003)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, L (SA66518)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, XL (SA6604-20)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, S (SA650-1001)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 10 PK (KCC55083CT)
- Sas Safety Gloves & Hand Protection