NSX Turbo, Safety Glasses, Anti-Scratch, Indoor/Outdoor Mirror Lens, Clear Frame
Mfr # 5334
Zoro # G6436781
product price:Â $2.15
/ea
Sold in multiples of 5 for $10.75
Key Features
Lens Color
Indoor/Outdoor Mirror
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5334
Zoro #
G6436781
UPC #
781311053342
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor Mirror
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
NSX Turbo
Standards
ANSI Z87.1-2015
Primary Lens Color
Mirror
Gender
Unisex
Features
99.9% UV Protection; Single Lens Design; Lightweight Wrap-Around Lens; Non-Slip Temples
Description
Safety Glasses,NSX Turbo,In/Out Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.