
Raven, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 600 PK, Black
Mfr # 66518-01
Zoro # G412936703
product price:Â $90.45
/pk 600, $0.15/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66518-01
Zoro #
G412936703
UPC #
781311665088
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
7 mil
Length
6-1/4 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Raven
Description
Raven powder-free nitrile exam grade disposable gloves are engineered with superior proprietary materials to deliver high performance and chemical and puncture resistance. Perfect industrial applications, automotive, janitorial, food, and for staining, painting and handling oil-based paints. Compact box size for easy storage.
- Non-latex
- Outstanding strength, wear and dexterity
- Powder-free exam grade nitrile
- Single use only
- Textured for enhanced gripping power
- Thickness: 7 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.