Shop SAS SAFETY
See all product information
Create Account
Raven, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black
- Mfr # 66519
- Zoro # G112936683
product price:Â
$
161.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66519
- Zoro #
- G112936683
- UPC #
- 781311665194
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Raven
Dimensions
- Size
- XL
- Palm Thickness
- 7 mil
- Length
- 9-1/4 in
Description
Raven powder-free nitrile exam grade disposable gloves are engineered with superior proprietary materials to deliver high performance and chemical and puncture resistance. Perfect industrial applications, automotive, janitorial, food, and for staining, painting and handling oil-based paints. Compact box size for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.