Raven, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black

  • Mfr # 66517

  • Zoro # G512306260


product price:  $18.39
/pk 100, $0.18/ea

Key Features

Material
Nitrile
Palm Thickness
7 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66517
Zoro #
G512306260
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
7 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Raven

Description

Powder-free exam grade nitrileThickness: 6milFree from latex and powdersOutstanding strength, wear and dexterityComfortable for wearTextured for excellent chemical resistance and great grip100 gloves per box Powder-free exam grade nitrileThickness: 6milFree from latex and powdersOutstanding strength, wear and dexterityComfortable for wearTextured for excellent chemical resistance and great grip100 gloves per box

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.