Safety Cone, 18 in Height, 10-7/10 in Length, Orange 10 PK

  • Mfr # 7500-18

  • Zoro # G912936685


product price:  $95.69
/pk 10, $9.57/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
18 in
Length
10-7/10 in
Width
10-7/10 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500-18
Zoro #
G912936685
UPC #
781311750180
Country of Origin
China

Dimensions

Height
18 in
Length
10-7/10 in
Width
10-7/10 in
Depth
18 in

Details

Item
Safety Cone
Color
Orange
Material
Polyvinyl Chloride (PVC)

Description

  • 18" Orange traffic cone
  • 100% PVC injection molded cone
  • Cleated base allows firm grip to the road
  • Superior flexibility in any kind of adverse weather condition
  • Reflective bars on orange cones provide wide-angle reflectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.