Zoro Homepage

Safety Face Shield - Clear, 4PK

  • Mfr # 5140

  • Zoro # G212936699


product price: $45.65
/pk 4, $11.41/ea
Sold in multiples of 2 for $91.30

Key Features

Standards
ANSI Z87.1-2015
Length
15 in
Width
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140
Zoro #
G212936699
UPC #
781311051409
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 in
Width
11-3/4 in

Details

Standards
ANSI Z87.1-2015

Description

Standard Face Shield provides impact-resistance with its durable polycarbonate shield while its curved lens design allows for a larger area of protection without distorting the view area. Adjust the size by pushing and turning the ratchet for a perfect fit. Suitable for general grinding applications. Provides a large spark deflection. Meets ANSI Z87.1-2015


  • Impact-resistant polycarbonate shield for long lasting protection
  • Curved design protects a larger area for facial protection
  • Push and turn ratchet-sizing adjustment
  • Easy dial adjustment for individual visor positioning
  • Suitable for general grinding applications
  • Meets ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.