
SAS Gen-Nex Protective Crew Coveralls 2X-Large, 24PK
Mfr # 6955
Zoro # G912936678
product price: $52.85
/pk 24, $2.20/eaSold in multiples of 4 for $211.40
Key Features
Length
16-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6955
Zoro #
G912936678
UPC #
781311069558
Country of Origin
China
Dimensions
Size
2XL
Length
16-1/2 in
Description
Gen-Nex Professional Grade Coveralls have a higher grade of protection against particulates. These disposable coveralls are a cost effective solution to protect garments from debris, paint and dust. Made with a cloth-like fiber, Gen-Nex coveralls include elastic ankles and wrists. Meets ANSI/ASTM F903-10 chemical penetration test for solvent based paints.
- Non-woven, microporous material with polyethylene coating helps protect against light liquid splashes and dry particulates
- Professional grade, lightweight, durable and comfortable
- Full zipper front
- Elastic wrist and ankle cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.