Zoro Homepage

SAS Gen-Nex Protective Crew Coveralls X-Large, 24PK

  • Mfr # 6954

  • Zoro # G212936675


product price: $52.85
/pk 24, $2.20/ea

Key Features

Length
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6954
Zoro #
G212936675
UPC #
781311069541
Country of Origin
China

Dimensions

Size
XL
Length
16-1/2 in

Description

Gen-Nex Professional Grade Coveralls have a higher grade of protection against particulates. These disposable coveralls are a cost effective solution to protect garments from debris, paint and dust. Made with a cloth-like fiber, Gen-Nex coveralls include elastic ankles and wrists. Meets ANSI/ASTM F903-10 chemical penetration test for solvent based paints.


  • Non-woven, microporous material with polyethylene coating helps protect against light liquid splashes and dry particulates
  • Professional grade, lightweight, durable and comfortable
  • Full zipper front
  • Elastic wrist and ankle cuffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.