Shop All Disposable Gloves
Sas Safety
Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M
Mfr # SAS-66542
Zoro # G103851742
original price:
$47.13
13% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Derma-Pro
Product Information
- Brand Sas Safety
- MFR # SAS-66542
- Zoro # G103851742
- UPC # 781311465428
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
Professional Black Nitrile Gloves. Wearing a black nitrile glove allows instant hand protection without the visibility of dirt, grime and other contaminants.
Features- Powder-free exam grade nitrile
- Superior puncture & Abrasion resistance
- Latex-free
- Textured grip
- Ambidextrous
- 100 Gloves per box / 10 boxes per case
- Size - Medium
- Item Weight - 3.000 lbs.
- Case Quantity - 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Stanchion, 2.5 in Diameter (PLS-YW-25)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, L, 10 boxes of 100 (SYNMAXLC)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, L (SA6603-20)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 2XL (SA6610-40)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, L (SA66552)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (SAS66519)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M (SA334791)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, M (SA6602-20)
- ANSELL Microflex Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, L (9), Cobalt Blue, 100 Pack (N193)
- Sas Safety Disposable Gloves