Shop All Disposable Gloves
Sas Safety
Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL
Mfr # SAS66519
Zoro # G403850902
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Product Information
- Brand Sas Safety
- MFR # SAS66519
- Zoro # G403850902
- UPC # 781311665194
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
Features and Benefits:
- 6 Mil. powder free
- Latex free
- Superior puncture and abrasion resistance
- Textured grip
- Ambidextrous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHLG002500)
- BON TOOL Bon 14-440 Pig Skin Gloves, L (Pr) (14-440)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (19641)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, L (SA6603)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, S (SA650-1001)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M (SAS-66542)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M (SA6607-40)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M (SA334791)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, L (SA650-1003)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (LSE-104)
- Sas Safety Disposable Gloves