Sidewinder, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame
Mfr # 541-0000
Zoro # G7189771
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Sidewinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541-0000
Zoro #
G7189771
UPC #
781311541009
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Sidewinder
Standards
ANSI Z87.1-2015
Primary Lens Color
Clear
Features
99.9% UV Protection; Ribbed Non-Slip Nose Cushion; Ratchet Inclination; Adjustable Temples For Excellent Fit
Primary Frame Color
Black
Gender
Unisex
Description
Sidewinder Glasses,Clear Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.