Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, L, 50 PK
Mfr # SAS-6603-20
Zoro # G309947812
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Product Information
- Brand Sas Safety
- MFR # SAS-6603-20
- Zoro # G309947812
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Description
Thickster PF Gloves Features 14mm Thickness Exam Grade Powder Free. 12 in. Long for Extended Protection 50 Gloves Per Box by Weight High Risk Glove Maximum Strength Tear Resistant Textured Grip Excellent for Automotive Technicians, Painters, Furniture Refinishing, Janitorial and Agricultural Uses Size - Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Full Zip Hoodie Childrens SM (127-22081)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 4XL (65111301XXXXL)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 2XL (SA6610-40)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M (SAS-66542)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, XL (SA6604)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, L (SA6603)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, XL (SA650-1004)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powdered, L (SA6609)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, XL (7010XL)
- Sas Safety Gloves & Hand Protection