
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL, 50 PK, Blue
Mfr # SAS-6604-20
Zoro # G709978256
product price: $38.59
/pk 50, $0.77/eaKey Features
Size
XL
Color
Blue
Material
Latex
Palm Thickness
14 mil
Latex-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAS-6604-20
Zoro #
G709978256
UPC #
781311660427
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Blue
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
Thickster
Description
Thickster PF GlovesFeatures14mm Thickness Exam Grade Powder Free 12 in. Long for Extended Protection 50 Gloves Per Box by WeightHigh Risk GloveMaximum StrengthTear ResistantTextured GripExcellent for Automotive Technicians, Painters, Furniture Refinishing, Janitorial and Agricultural Uses Size - Extra Large Item Weight - 2.215 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.