Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value-Touch, Disposable Gloves, 5 Mil Palm, Latex, Powdered, M, White

  • Mfr # SA6592

  • Zoro # G701949506


product price: $7.45
/ea

Key Features

Color
White
Material
Latex
Palm Thickness
5 Mil
Latex-Free
No
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA6592
Zoro #
G701949506
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5 Mil

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
Value-Touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.