Shop SASHCO SEALANTS

Gray MorFlexx Grout Repair 15020 10.5oz

  • Mfr # 15020 10.5oz
  • Zoro # G203734198

product price: 
$
26.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15020 10.5oz
Zoro #
G203734198
UPC #
-
Country of Origin
China

Description

  • Mortar, stucco, and grout repair
  • Textured so it looks like mortar
  • Won't crack or fall away
  • Stretches and compresses for a long lasting seal
  • 10.5 oz tube
  • Gray
  • Length: 2
  • Width: 11.38
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.