Shop GENIUS TOOLS
Create Account
12in Flat Machinists File (Second Cut)
- Mfr # 500112
- Zoro # G023583464
original price:Â $18.14 , new price: $16.33 , 9 percent off
new price:Â
$
16.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500112
- Zoro #
- G023583464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 12 Inch Flat Type Second Cut Precision Steel Durable Hand Tool - 500112, Flat Machinists File This 12in flat machinists file is built for controlled material removal, surface smoothing, and accurate shaping on metal. The second cut tooth pattern supports consistent filing for general-purpose shop work where a dependable finish matters. Constructed from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it's designed to maintain durability and a steady filing rate in professional environments. The impact plastic handle adds comfort and handling security during longer sessions at the bench. Key Benefits 12in flat machinists file with second cut for controlled, consistent metal removal. 420mm overall length provides reach and leverage for stable, accurate strokes. Chromium Molybdenum Alloy Steel supports high durability and consistent filing rate. Tool-grade raw materials built to handle long-term professional use and wear. Impact plastic handle improves comfort and reduces fatigue during extended filing. Handle ring helps maintain grip contact when setting the tool down. Meets or exceeds ANSI standards for dependable quality expectations in the shop. Its flat profile, second cut surface, and ergonomic handle design support consistent results across routine smoothing and shaping tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.